Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apparel

  • Mfr # TPM2BK

  • Zoro # G215825099


product price: $45.79
/ea

Key Features

Color
Black
Gender
Men's
Waist Size - Maximum
42 1/2 in
Closure
Button, Zipper
Inseam Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM2BK
Zoro #
G215825099
UPC #
-
Country of Origin
Multiple

Dimensions

Waist Size - Maximum
42 1/2 in
Inseam Length
33 in
Waist Size - Minimum
42 in

Details

Item
Men's Pants
Color
Black
Gender
Men's
Closure
Button, Zipper
Leg Hem
Hemmed Leg
Pants Style
Pants
Fabric Style
Twill
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Number of Pockets
5
Features
Stretch Waistband, Machine Washable, UPF Protection, Sweat-Wicking
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester

Description

Men's Pants, Number of Pockets 5, Color Black, Features Stretch Waistband, Machine Washable, UPF Protection, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.