
Apparel
Mfr # TPM2CN
Zoro # G215824863
product price: $45.79
/eaKey Features
Color
Dark Gray
Gender
Men's
Waist Size - Maximum
34 1/2 in
Leg Hem
Hemmed Leg
Closure
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM2CN
Zoro #
G215824863
UPC #
194531835863
Country of Origin
Haiti
Dimensions
Waist Size - Maximum
34 1/2 in
Inseam Length
32 in
Waist Size - Minimum
34 in
Details
Item
Men's Pants
Color
Dark Gray
Gender
Men's
Leg Hem
Hemmed Leg
Closure
Button, Zipper
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Number of Pockets
5
Pants Style
Pants
Features
UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Fabric Style
Twill
Description
Men's Pants, Number of Pockets 5, Color Dark Gray, Features UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.