Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apparel

  • Mfr # TPM2CN

  • Zoro # G215825945


product price: $45.79
/ea

Key Features

Color
Dark Gray
Gender
Men's
Pants Style
Pants
Number of Pockets
5
Waist Size - Minimum
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM2CN
Zoro #
G215825945
UPC #
194531974685
Country of Origin
Multiple

Dimensions

Waist Size - Minimum
46 in
Waist Size - Maximum
46 1/2 in
Inseam Length
26 in

Details

Item
Men's Pants
Color
Dark Gray
Gender
Men's
Pants Style
Pants
Number of Pockets
5
Closure
Zipper
Leg Hem
Hemmed Leg
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Fabric Style
Twill

Description

Men's Pants, Number of Pockets 5, Color Dark Gray, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.