Zoro Homepage

Apparel

  • Mfr # TPM2CN

  • Zoro # G215825969


product price: $45.79
/ea

Key Features

Color
Dark Gray
Gender
Men's
Fabric Style
Twill
Closure
Zipper
Inseam Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM2CN
Zoro #
G215825969
UPC #
194531861077
Country of Origin
Haiti

Dimensions

Inseam Length
30 in
Waist Size - Maximum
44 1/2 in
Waist Size - Minimum
44 in

Details

Item
Men's Pants
Color
Dark Gray
Gender
Men's
Fabric Style
Twill
Closure
Zipper
Leg Hem
Hemmed Leg
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Pants Style
Pants
Number of Pockets
5

Description

Men's Pants, Number of Pockets 5, Color Dark Gray, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.