Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apparel

  • Mfr # TPM2CN

  • Zoro # G215826102


product price: $45.79
/ea

Key Features

Color
Dark Gray
Gender
Men's
Waist Size - Minimum
50 in
Closure
Zipper
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM2CN
Zoro #
G215826102
UPC #
194531974968
Country of Origin
Multiple

Dimensions

Waist Size - Minimum
50 in
Inseam Length
32 in
Waist Size - Maximum
50 1/2 in

Details

Item
Men's Pants
Color
Dark Gray
Gender
Men's
Closure
Zipper
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Number of Pockets
5
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Leg Hem
Hemmed Leg
Pants Style
Pants
Fabric Style
Twill

Description

Men's Pants, Number of Pockets 5, Color Dark Gray, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.