
Apparel
Mfr # TPM2CN
Zoro # G315826095
product price: $45.79
/eaKey Features
Color
Dark Gray
Gender
Men's
Closure
Zipper
Pants Style
Pants
Fabric Style
Twill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM2CN
Zoro #
G315826095
UPC #
194531975057
Country of Origin
Multiple
Dimensions
Inseam Length
29 in
Waist Size - Minimum
52 in
Waist Size - Maximum
52 1/2 in
Details
Item
Men's Pants
Color
Dark Gray
Gender
Men's
Closure
Zipper
Pants Style
Pants
Fabric Style
Twill
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Leg Hem
Hemmed Leg
Number of Pockets
5
Description
Men's Pants, Number of Pockets 5, Color Dark Gray, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.