
Apparel
Mfr # TPM2CN
Zoro # G715826084
product price: $45.79
/eaKey Features
Color
Dark Gray
Gender
Men's
Fabric Style
Twill
Waist Size - Maximum
52 1/2 in
Closure
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM2CN
Zoro #
G715826084
UPC #
194531975071
Country of Origin
Multiple
Dimensions
Waist Size - Maximum
52 1/2 in
Waist Size - Minimum
52 in
Inseam Length
31 in
Details
Item
Men's Pants
Color
Dark Gray
Gender
Men's
Fabric Style
Twill
Closure
Zipper
Number of Pockets
5
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Pants Style
Pants
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Leg Hem
Hemmed Leg
Description
Men's Pants, Number of Pockets 5, Color Dark Gray, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.