
Apparel
Mfr # TPM2CN
Zoro # G915824996
product price: $45.79
/eaKey Features
Color
Dark Gray
Gender
Men's
Inseam Length
37 in
Waist Size - Maximum
30 1/2 in
Closure
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM2CN
Zoro #
G915824996
UPC #
194531860988
Country of Origin
Multiple
Dimensions
Inseam Length
37 in
Waist Size - Maximum
30 1/2 in
Waist Size - Minimum
30 in
Details
Item
Men's Pants
Color
Dark Gray
Gender
Men's
Closure
Button, Zipper
Number of Pockets
5
Leg Hem
Unhemmed Leg
Fabric Style
Twill
Features
UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Pants Style
Pants
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Description
Men's Pants, Number of Pockets 5, Color Dark Gray, Features UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.