Shop RED KAP

BD10 6B10Dn0 Indigo Denim Bib Overall, Cotton, 11.75 oz Fabric Weight, 32 in Inseam, Indigo

  • Mfr # BD10DN 44 32
  • Zoro # G1291906

product price: 
$
50.59
/ea

Key Features

Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
32 in
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BD10DN 44 32
Zoro #
G1291906
UPC #
036394007561
Country of Origin
Multiple
Item
6B10Dn0 Indigo Denim Bib Overall
Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
32 in
Gender
Men's
Series
BD10
Features
Adjustable Shoulder Straps, Brass Plated Rust Resistant Hardware
Number of Outside Pockets
5
Application
Automotive, Carpenters, Maintenance
Cleaning and Care Instructions
Home Wash
Style
Bib Overall
Includes Hammer Loop
Yes
Fly Closure Type
Button
Pocket Locations
Front, Hip, Left Leg, Right Leg
Garment Type
Overalls
Includes Suspenders
Yes
Reinforced Locations
Back
Waist Closure
Buttons
Insulated for Cold Conditions
No
Number of Pockets
5
Shell Material
Cotton
Wire Color
Indigo
Container Type
Bib Overall
Sensor Body Style
Bib Overall
Traction Material
Cotton

Dimensions

Size
44 x 32
Fits Waist Size
44"
Tag Size
44 x 32
Minimum Chest Size
44 in
Minimum Waist Size
44 in
Size-Body Type
Regular
Maximum Waist Size
44 in
Fits Chest Size
Adjustable Shoulder Straps, Brass Plated Rust Resistant Hardware

Description

6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 44 in, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.