BD10 6B10Dn0 Indigo Denim Bib Overall, Cotton, 11.75 oz Fabric Weight, 32 in Inseam, Indigo

  • Mfr # BD10DN 48 32

  • Zoro # G1291958


product price:  $48.99
/ea

Key Features

Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
32 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD10DN 48 32
Zoro #
G1291958
UPC #
036394007615
Country of Origin
Multiple

Dimensions

Size
48 x 32
Fits Waist Size
48"
Size-Body Type
Regular
Minimum Chest Size
48 in
Minimum Waist Size
48 in
Maximum Waist Size
48 in
Tag Size
48 x 32

Details

Item
6B10Dn0 Indigo Denim Bib Overall
Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
32 in
Gender
Men's
Series
BD10
Features
Adjustable Shoulder Straps, Brass Plated Rust Resistant Hardware
Number of Outside Pockets
5
Includes Suspenders
Yes
Fly Closure Type
Button
Waist Closure
Buttons
Pocket Locations
Front, Hip, Left Leg, Right Leg
Cleaning and Care Instructions
Home Wash
Includes Hammer Loop
Yes
Garment Type
Overalls
Style
Bib Overall
Reinforced Locations
Back
Insulated for Cold Conditions
No
Application
Automotive, Carpenters, Maintenance
Number of Pockets
5

Description

6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 48 in, Maximum Waist Size 48 in, Minimum Waist Size 48 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.