BD10 6B10Dn0 Indigo Denim Bib Overall, Cotton, 11.75 oz Fabric Weight, 32 in Inseam, Indigo
Mfr # BD10DN 52 32
Zoro # G1291985
product price:Â $48.99
/eaKey Features
Color
Indigo
Material
Cotton
Fabric Weight
11.75 oz
Inseam
32 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD10DN 52 32
Zoro #
G1291985
UPC #
036394033898
Country of Origin
Multiple
Dimensions
Size
52 x 32
Fits Waist Size
52"
Maximum Waist Size
52 in
Minimum Waist Size
52 in
Size-Body Type
Regular
Tag Size
52 x 32
Minimum Chest Size
52 in
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 52 in, Maximum Waist Size 52 in, Minimum Waist Size 52 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.