BD30 Insulated Duck Bib Overall, Cotton/Polyester, 10 oz Fabric Weight, 31 in Inseam, Navy
Mfr # BD30ND RG M
Zoro # G1293315
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Size
M Regular
Material
Cotton/Polyester
Fabric Weight
10 oz
Inseam
31 in
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD30ND RG M
Zoro #
G1293315
UPC #
883248058565
Country of Origin
Mexico
Dimensions
Size
M Regular
Fits Chest Size
36-1/2" to 40"
Size-Body Type
Regular
Minimum Chest Size
36 1/2 in
Minimum Waist Size
36 1/2 in
Maximum Waist Size
38 1/2 in
Maximum Chest Size
40 in
Description
Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Navy, Maximum Chest Size 40 in, Minimum Chest Size 36 1/2 in, Maximum Waist Size 38 1/2 in, Minimum Waist Size 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.