BD30 Insulated Duck Bib Overall, Cotton/Polyester, 10 oz Fabric Weight, 31 in Inseam, Navy

  • Mfr # BD30ND RG XXL

  • Zoro # G1293349


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Fabric Weight
10 oz
Inseam
31 in
Insulated
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD30ND RG XXL
Zoro #
G1293349
UPC #
883248058596
Country of Origin
Mexico

Dimensions

Size
2XL Regular
Fits Chest Size
48-1/2" to 52"
Size-Body Type
Regular
Minimum Waist Size
48 1/2 in
Maximum Chest Size
52 in
Maximum Waist Size
50 1/2 in
Minimum Chest Size
48 1/2 in

Details

Item
Insulated Duck Bib Overall
Color
Navy
Material
Cotton/Polyester
Fabric Weight
10 oz
Inseam
31 in
Insulated
Yes
Gender
Men's
Series
BD30
Features
2-Way Leg Zippers to Waist, Poly/Cotton Blend
Lining Material
100% Polyester
Number of Outside Pockets
5
Temperature Rating
Not Rated
Insulated for Cold Conditions
Yes
Pocket Locations
Back Hip, Front
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry Light Soil
Includes Suspenders
Yes
Garment Type
Overalls
Waist Closure
Zipper with Snap
Includes Hammer Loop
Yes
Moisture-Wicking
Yes
Fly Closure Type
Zipper
Includes Lining
Yes
Insulation Material
100% Polyester
Style
Bib Overall
Ankle Style
Zipper
Number of Pockets
45388
Ankle Type
Zipper

Description

Insulated Duck Bib Overall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material 100 Percent Polyester, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Snap, Style Bib Overall, Color Navy, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Maximum Waist Size 50 1/2 in, Minimum Waist Size 48 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.