Zoro Homepage

Black Bib Apron W/Pkt

  • Mfr # TT30BK 24 34

  • Zoro # G3666936


product price: $12.39
/ea

Key Features

Color
Black
Size
Universal
Product Type
Apron
Overall Width
24 in
Overall Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT30BK 24 34
Zoro #
G3666936
UPC #
036394899821
Country of Origin
Honduras

Dimensions

Size
Universal
Overall Width
24 in
Overall Length
34 in

Details

Item
Black Bib Apron W/Pkt
Color
Black
Product Type
Apron

Description

Black Bib Apron W/Pkt, Product Type Apron, Color Black, Overall Length 34 in, Size Universal, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.