CC14 Navy Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, Navy, 54 Regular

  • Mfr # CC14NV RG 54

  • Zoro # G1293461


product price:  $55.19
/ea

Key Features

Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC14NV RG 54
Zoro #
G1293461
UPC #
036394559398
Country of Origin
Multiple

Dimensions

Size
54 Regular
Fits Chest Size
52-1/2" to 54"
Fits Waist Size
52-1/2"
Size - Numeric
54
Size-Body Type
Regular
Minimum Height
5 ft 7 in
Maximum Waist Size
52 1/2 in
Maximum Chest Size
54 in
Minimum Chest Size
52 1/2 in
Maximum Height
5 ft 11 in

Details

Item
Navy Cotton Coveralls
Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
Series
CC14
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Collar Style
Lay-Flat
Application
Automotive, Maintenance
Water-Resistant
No
Insulated for Cold Conditions
No
Includes Lining
No
Sleeve Type
Long
Pass Through Pockets
No
Pocket Locations
Breast, Front, Hip
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Designed to Wear Over Clothes
Yes
Reinforced Locations
Front Slack Pocket, Patch Hip
Attached Hood
No

Description

Navy Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 52 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.