CC14 Navy Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, Navy, 58 Regular

  • Mfr # CC14NV RG 58

  • Zoro # G1293470


product price:  $52.19
/ea

Key Features

Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC14NV RG 58
Zoro #
G1293470
UPC #
036394559411
Country of Origin
Multiple

Dimensions

Size
58 Regular
Fits Chest Size
56-1/2" to 58"
Fits Waist Size
56-1/2"
Minimum Height
5 ft 7 in
Maximum Waist Size
56 1/2 in
Minimum Chest Size
56 1/2 in
Size-Body Type
Regular
Maximum Chest Size
58 in
Size - Numeric
58
Maximum Height
5 ft 11 in

Details

Item
Navy Cotton Coveralls
Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
Series
CC14
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Collar Style
Lay-Flat
Designed to Wear Over Clothes
Yes
Includes Lining
No
Reinforced Locations
Front Slack Pocket, Patch Hip
Pass Through Pockets
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Breast, Front, Hip
Insulated for Cold Conditions
No
Water-Resistant
No
Sleeve Type
Long
Application
Automotive, Maintenance
Attached Hood
No

Description

Navy Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size - Numeric 58, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 56 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.