Shop RED KAP
See all product information
Create Account
CC14 Orange Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, 31-1/2" Inseam, Orange, 56 Regular
- Mfr # CC14OR RG 56
- Zoro # G1293595
product price:Â
$
56.69
/ea
Key Features
Color
Orange
Material
Cotton
Fabric Weight
8.5 oz
Inseam
31-1/2"
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC14OR RG 56
- Zoro #
- G1293595
- UPC #
- 036394425921
- Country of Origin
- Mexico
Dimensions
- Size
- 56 Regular
- Fits Chest Size
- Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
- Fits Waist Size
- 54-1/2"
- Maximum Height
- 5 ft 11 in
- Maximum Waist Size
- 54 1/2 in
- Maximum Chest Size
- 56 in
- Size - Numeric
- 56
- Size-Body Type
- Regular
- Minimum Height
- 5 ft 7 in
- Minimum Chest Size
- 54 1/2 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Application Automotive, Maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.