CC14 Orange Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, Orange, 54 Regular

  • Mfr # CC14OR RG 54

  • Zoro # G1293586


product price:  $52.79
/ea

Key Features

Color
Orange
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC14OR RG 54
Zoro #
G1293586
UPC #
036394425914
Country of Origin
Mexico

Dimensions

Size
54 Regular
Fits Chest Size
52-1/2" to 54"
Fits Waist Size
52-1/2"
Size - Numeric
54
Minimum Height
5 ft 7 in
Minimum Chest Size
52 1/2 in
Maximum Chest Size
54 in
Size-Body Type
Regular
Maximum Height
5 ft 11 in
Maximum Waist Size
52 1/2 in

Details

Item
Orange Cotton Coveralls
Color
Orange
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
Series
CC14
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Pass Through Pockets
No
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Sleeve Type
Long
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Water-Resistant
No
Pocket Locations
Breast, Front, Hip
Includes Lining
No
Collar Style
Lay-Flat
Application
Automotive, Maintenance
Reinforced Locations
Front Slack Pocket, Patch Hip
Attached Hood
No

Description

Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 52 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.