CC14 Post-Blue Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, Postman Blue, 42 Long

  • Mfr # CC14PB LN 42

  • Zoro # G1293601


product price:  $52.19
/ea

Key Features

Color
Postman Blue
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC14PB LN 42
Zoro #
G1293601
UPC #
036394651146
Country of Origin
Multiple

Dimensions

Size
42 Long
Fits Waist Size
40-1/2"
Fits Chest Size
40-1/2" to 42"
Maximum Waist Size
40 1/2 in
Maximum Chest Size
42 in
Size-Body Type
Tall
Minimum Height
5 ft 11 in
Maximum Height
6 ft 3 in
Size - Numeric
42
Minimum Chest Size
40 1/2 in

Details

Item
Post-Blue Cotton Coveralls
Color
Postman Blue
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
Series
CC14
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Reinforced Locations
Front Slack Pocket, Patch Hip
Pocket Locations
Breast, Front, Hip
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Water-Resistant
No
Collar Style
Lay-Flat
Designed to Wear Over Clothes
Yes
Pass Through Pockets
No
Insulated for Cold Conditions
No
Sleeve Type
Long
Includes Lining
No
Application
Automotive, Maintenance
Attached Hood
No

Description

Post-Blue Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.