CC14 Post-Blue Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, Postman Blue, 58 Regular

  • Mfr # CC14PB RG 58

  • Zoro # G1293656


product price:  $52.19
/ea

Key Features

Color
Postman Blue
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC14PB RG 58
Zoro #
G1293656
UPC #
036394651443
Country of Origin
Multiple

Dimensions

Size
58 Regular
Fits Chest Size
56-1/2" to 58"
Fits Waist Size
56-1/2"
Maximum Chest Size
58 in
Maximum Waist Size
56 1/2 in
Size - Numeric
58
Minimum Height
5 ft 7 in
Minimum Chest Size
56 1/2 in
Maximum Height
5 ft 11 in
Size-Body Type
Regular

Details

Item
Post-Blue Cotton Coveralls
Color
Postman Blue
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
Gender
Men's
Series
CC14
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Designed to Wear Over Clothes
Yes
Pocket Locations
Breast, Front, Hip
Collar Style
Lay-Flat
Water-Resistant
No
Pass Through Pockets
No
Includes Lining
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Reinforced Locations
Front Slack Pocket, Patch Hip
Insulated for Cold Conditions
No
Sleeve Type
Long
Application
Automotive, Maintenance
Attached Hood
No

Description

Post-Blue Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size - Numeric 58, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 56 1/2 in, Application Automotive, Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.