CC16 Mens Button Front Cotton Coverall, Cotton, 8.5 oz Fabric Weight, Navy, 58 Regular

  • Mfr # CC16NV RG 58

  • Zoro # G1292000


product price:  $56.19
/ea

Key Features

Size
58 Regular
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC16NV RG 58
Zoro #
G1292000
UPC #
883248062906
Country of Origin
Multiple

Dimensions

Size
58 Regular
Fits Waist Size
56-1/2"
Fits Chest Size
56-1/2" to 58"
Maximum Height
5 ft 11 in
Minimum Height
5 ft 7 in
Maximum Waist Size
56 1/2 in
Size-Body Type
Regular
Minimum Chest Size
56 1/2 in
Size - Numeric
58
Maximum Chest Size
58 in

Details

Item
Mens Button Front Cotton Coverall
Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Pocket Locations
Breast, Front, Hip
Water-Resistant
No
Collar Style
Lay-Flat
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Insulated for Cold Conditions
No
Designed to Wear Over Clothes
Yes
Includes Lining
No
Pass Through Pockets
No
Sleeve Type
Long
Attached Hood
No

Description

Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size - Numeric 58, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 56 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.