CC16 Mens Button Front Cotton Coverall, Cotton, 8.5 oz Fabric Weight, Navy, 62 Regular

  • Mfr # CC16NV RG 62

  • Zoro # G1292028


product price:  $56.19
/ea

Key Features

Size
62 Regular
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC16NV RG 62
Zoro #
G1292028
UPC #
883248062920
Country of Origin
Multiple

Dimensions

Size
62 Regular
Fits Chest Size
60-1/2" to 62"
Fits Waist Size
60-1/2"
Minimum Chest Size
60 1/2 in
Maximum Height
5 ft 11 in
Maximum Chest Size
62 in
Maximum Waist Size
60 1/2 in
Size - Numeric
62
Minimum Height
5 ft 7 in
Size-Body Type
Regular

Details

Item
Mens Button Front Cotton Coverall
Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Pass Through Pockets
No
Sleeve Type
Long
Water-Resistant
No
Pocket Locations
Breast, Front, Hip
Designed to Wear Over Clothes
Yes
Includes Lining
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Collar Style
Lay-Flat
Insulated for Cold Conditions
No
Attached Hood
No

Description

Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 62 in, Maximum Waist Size 60 1/2 in, Size 4XL, Size - Numeric 62, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 60 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.