CC16 Mens Button Front Cotton Coverall, Cotton, 8.5 oz Fabric Weight, Navy, 64 Regular

  • Mfr # CC16NV RG 64

  • Zoro # G1292037


product price: $56.19
/ea

Key Features

Size
64 Regular
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC16NV RG 64
Zoro #
G1292037
UPC #
883248062937
Country of Origin
Multiple

Dimensions

Size
64 Regular
Fits Chest Size
62-1/2" to 64"
Fits Waist Size
62-1/2"
Minimum Height
5 ft 7 in
Minimum Chest Size
62 1/2 in
Size-Body Type
Regular
Maximum Waist Size
62 1/2 in
Size - Numeric
64
Maximum Height
5 ft 11 in
Maximum Chest Size
64 in

Details

Item
Mens Button Front Cotton Coverall
Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Includes Lining
No
Collar Style
Lay-Flat
Water-Resistant
No
Insulated for Cold Conditions
No
Pass Through Pockets
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Breast, Front, Hip
Designed to Wear Over Clothes
Yes
Sleeve Type
Long
Attached Hood
No

Description

Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 64 in, Maximum Waist Size 62 1/2 in, Size 5XL, Size - Numeric 64, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 62 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.