CC16 Mens Button Front Cotton Coverall, Cotton, 8.5 oz Fabric Weight, Navy, 66 Regular

  • Mfr # CC16NV RG 66

  • Zoro # G1292046


product price:  $60.89
/ea

Key Features

Size
66 Regular
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC16NV RG 66
Zoro #
G1292046
UPC #
883248062944
Country of Origin
Multiple

Dimensions

Size
66 Regular
Fits Chest Size
64-1/2" to 66"
Fits Waist Size
64-1/2"
Maximum Waist Size
64 1/2 in
Maximum Height
5 ft 11 in
Size - Numeric
66
Size-Body Type
Regular
Maximum Chest Size
66 in
Minimum Chest Size
64 1/2 in
Minimum Height
5 ft 7 in

Details

Item
Mens Button Front Cotton Coverall
Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Designed to Wear Over Clothes
Yes
Pocket Locations
Breast, Front, Hip
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Water-Resistant
No
Collar Style
Lay-Flat
Sleeve Type
Long
Includes Lining
No
Pass Through Pockets
No
Attached Hood
No

Description

Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 66 in, Maximum Waist Size 64 1/2 in, Size 5XL, Size - Numeric 66, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 64 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.