CC16 Mens Button Front Cotton Coverall, Cotton, 8.5 oz Fabric Weight, Postman Blue, 44 Regular

  • Mfr # CC16PB RG 44

  • Zoro # G1291845


product price: $56.19
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC16PB RG 44
Zoro #
G1291845
UPC #
883248063675
Country of Origin
Mexico

Dimensions

Size
44 Regular
Fits Chest Size
42-1/2" to 44"
Fits Waist Size
42-1/2"
Maximum Chest Size
44 in
Minimum Height
5 ft 7 in
Maximum Height
5 ft 11 in
Size-Body Type
Regular
Maximum Waist Size
42 1/2 in
Size - Numeric
44
Minimum Chest Size
42 1/2 in

Details

Item
Mens Button Front Cotton Coverall
Color
Postman Blue
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Designed to Wear Over Clothes
Yes
Pass Through Pockets
No
Sleeve Type
Long
Insulated for Cold Conditions
No
Pocket Locations
Breast, Front, Hip
Includes Lining
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Water-Resistant
No
Collar Style
Lay-Flat
Attached Hood
No

Description

Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.