CC16 Mens Button Front Cotton Coverall, Cotton, 8.5 oz Fabric Weight, Postman Blue, 48 Regular

  • Mfr # CC16PB RG 48

  • Zoro # G1291860


product price: $56.19
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC16PB RG 48
Zoro #
G1291860
UPC #
883248063699
Country of Origin
Mexico

Dimensions

Size
48 Regular
Fits Waist Size
46-1/2"
Fits Chest Size
46-1/2" to 48"
Maximum Waist Size
46 1/2 in
Minimum Height
5 ft 7 in
Size - Numeric
48
Minimum Chest Size
46 1/2 in
Maximum Height
5 ft 11 in
Maximum Chest Size
48 in
Size-Body Type
Regular

Details

Item
Mens Button Front Cotton Coverall
Color
Postman Blue
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Collar Style
Lay-Flat
Designed to Wear Over Clothes
Yes
Sleeve Type
Long
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Breast, Front, Hip
Pass Through Pockets
No
Water-Resistant
No
Includes Lining
No
Attached Hood
No

Description

Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products