CC16 Mens Button Front Cotton Coverall, Cotton, 8.5 oz Fabric Weight, Postman Blue, 50 Long

  • Mfr # CC16PB LN 50

  • Zoro # G1292125


product price:  $56.65
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC16PB LN 50
Zoro #
G1292125
UPC #
883248063521
Country of Origin
Mexico

Dimensions

Size
50 Long
Fits Chest Size
48-1/2" to 50"
Fits Waist Size
48-1/2"
Size-Body Type
Tall
Minimum Height
5 ft 11 in
Minimum Chest Size
48 1/2 in
Maximum Height
6 ft 3 in
Maximum Waist Size
48 1/2 in
Maximum Chest Size
50 in
Size - Numeric
50

Details

Item
Mens Button Front Cotton Coverall
Color
Postman Blue
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Includes Lining
No
Designed to Wear Over Clothes
Yes
Collar Style
Lay-Flat
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Sleeve Type
Long
Water-Resistant
No
Pass Through Pockets
No
Pocket Locations
Breast, Front, Hip
Insulated for Cold Conditions
No
Attached Hood
No

Description

Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.