CC16 Mens Button Front Cotton Coverall, Cotton, 8.5 oz Fabric Weight, White, 40 Long

  • Mfr # CC16WH LN 40

  • Zoro # G1292545


product price: $56.19
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC16WH LN 40
Zoro #
G1292545
UPC #
883248064313
Country of Origin
Mexico

Dimensions

Size
40 Long
Fits Waist Size
38-1/2"
Fits Chest Size
38-1/2" to 40"
Maximum Waist Size
38 1/2 in
Minimum Chest Size
38 1/2 in
Maximum Height
6 ft 3 in
Size-Body Type
Tall
Size - Numeric
40
Maximum Chest Size
40 in
Minimum Height
5 ft 11 in

Details

Item
Mens Button Front Cotton Coverall
Color
White
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Buttons
Gender
Men's
Series
CC16
Features
Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
Number of Outside Pockets
7
Collar Style
Lay-Flat
Sleeve Type
Long
Includes Lining
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Pocket Locations
Breast, Front, Hip
Water-Resistant
No
Pass Through Pockets
No
Attached Hood
No

Description

Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color White, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.