CC18 Mns Ls Cotton Coverall-Gray, Cotton, 8.5 oz Fabric Weight, Gray, 38 Regular
Mfr # CC18GY RG 38
Zoro # G1294240
product price:Â $55.59
/eaKey Features
Color
Gray
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC18GY RG 38
Zoro #
G1294240
UPC #
883248557266
Country of Origin
Mexico
Dimensions
Size
38 Regular
Fits Waist Size
36-1/2"
Fits Chest Size
36-1/2" to 38"
Size - Numeric
38
Maximum Chest Size
38 in
Maximum Height
5 ft 11 in
Size-Body Type
Regular
Minimum Height
5 ft 7 in
Maximum Waist Size
36 1/2 in
Minimum Chest Size
36 1/2 in
Description
Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.