Shop RED KAP
See all product information
Create Account
CC18 Mns Ls Cotton Coverall-Gray, Cotton, 8.5 oz Fabric Weight, Gray, 48 Long
- Mfr # CC18GY LN 48
- Zoro # G1294137
product price:Â
$
53.39
/ea
Key Features
Color
Gray
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 48 Long
- Fits Waist Size
- 46-1/2"
- Fits Chest Size
- Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
- Size - Numeric
- 48
- Maximum Waist Size
- 46 1/2 in
- Maximum Chest Size
- 48 in
- Minimum Height
- 5 ft 11 in
- Maximum Height
- 6 ft 3 in
- Size-Body Type
- Tall
- Minimum Chest Size
- 46 1/2 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.