Shop RED KAP
See all product information
Create Account
CC18 Mns Ls Cotton Coverall-Gray, Cotton, 8.5 oz Fabric Weight, Gray, 50 Long
- Mfr # CC18GY LN 50
- Zoro # G1294146
product price:Â
$
55.99
/ea
Key Features
Color
Gray
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC18GY LN 50
- Zoro #
- G1294146
- UPC #
- 883248557143
- Country of Origin
- Mexico
Dimensions
- Size
- 50 Long
- Fits Chest Size
- Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
- Fits Waist Size
- 48-1/2"
- Maximum Waist Size
- 48 1/2 in
- Size - Numeric
- 50
- Size-Body Type
- Tall
- Maximum Chest Size
- 50 in
- Minimum Chest Size
- 48 1/2 in
- Maximum Height
- 6 ft 3 in
- Minimum Height
- 5 ft 11 in
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.