CC18 Mns Ls Cotton Coverall-Gray, Cotton, 8.5 oz Fabric Weight, Gray, 52 Regular

  • Mfr # CC18GY RG 52

  • Zoro # G1294301


product price:  $53.39
/ea

Key Features

Color
Gray
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC18GY RG 52
Zoro #
G1294301
UPC #
883248557334
Country of Origin
Mexico

Dimensions

Size
52 Regular
Fits Waist Size
50-1/2"
Fits Chest Size
50-1/2" to 52"
Maximum Height
5 ft 11 in
Size-Body Type
Regular
Minimum Height
5 ft 7 in
Maximum Waist Size
50 1/2 in
Maximum Chest Size
52 in
Size - Numeric
52
Minimum Chest Size
50 1/2 in

Details

Item
Mns Ls Cotton Coverall-Gray
Color
Gray
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Series
CC18
Features
Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
Number of Outside Pockets
9
Pass Through Pockets
No
Water-Resistant
No
Collar Style
Lay-Flat
Cuff Style
Adjustable Snap
Includes Lining
No
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Pocket Locations
Chest, Left Hip, Left Sleeve, Right Leg
Sleeve Type
Long
Zipper Material
Brass
Reinforced Locations
Pockets
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Attached Hood
No

Description

Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products