CC18 Mns Ls Cotton Coverall-Navy, Cotton, 8.5 oz Fabric Weight, Navy, 60 Long

  • Mfr # CC18NV LN 60

  • Zoro # G1294721


product price:  $53.39
/ea

Key Features

Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC18NV LN 60
Zoro #
G1294721
UPC #
883248557952
Country of Origin
Mexico

Dimensions

Size
60 Long
Fits Waist Size
58-1/2"
Fits Chest Size
58-1/2" to 60"
Minimum Height
5 ft 11 in
Maximum Waist Size
58 1/2 in
Minimum Chest Size
58 1/2 in
Size-Body Type
Tall
Size - Numeric
60
Maximum Chest Size
60 in
Maximum Height
6 ft 3 in

Details

Item
Mns Ls Cotton Coverall-Navy
Color
Navy
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Series
CC18
Features
Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
Number of Outside Pockets
9
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Reinforced Locations
Pockets
Sleeve Type
Long
Insulated for Cold Conditions
No
Designed to Wear Over Clothes
Yes
Water-Resistant
No
Pocket Locations
Chest, Left Hip, Left Sleeve, Right Leg
Cuff Style
Adjustable Snap
Includes Lining
No
Pass Through Pockets
No
Zipper Material
Brass
Collar Style
Lay-Flat
Attached Hood
No

Description

Mns Ls Cotton Coverall-Navy, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 58 1/2 in, Size 4XL, Size - Numeric 60, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 58 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.