CC18 Mns Ls Cotton Coverall-Red, Cotton, 8.5 oz Fabric Weight, Red, 44 Regular

  • Mfr # CC18RD RG 44

  • Zoro # G1295056


product price:  $53.39
/ea

Key Features

Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC18RD RG 44
Zoro #
G1295056
UPC #
883248558829
Country of Origin
Mexico

Dimensions

Size
44 Regular
Maximum Chest Size
44 in
Maximum Height
5 ft 11 in
Minimum Height
5 ft 7 in
Maximum Waist Size
42 1/2 in
Size-Body Type
Regular
Minimum Chest Size
42 1/2 in
Size - Numeric
44

Details

Item
Mns Ls Cotton Coverall-Red
Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Series
CC18
Features
Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
Number of Outside Pockets
9
Water-Resistant
No
Zipper Material
Brass
Collar Style
Lay-Flat
Sleeve Type
Long
Cuff Style
Adjustable Snap
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Reinforced Locations
Pockets
Designed to Wear Over Clothes
Yes
Pocket Locations
Chest, Left Hip, Left Sleeve, Right Leg
Insulated for Cold Conditions
No
Pass Through Pockets
No
Includes Lining
No
Attached Hood
No

Description

Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.