CC18 Mns Ls Cotton Coverall-Red, Cotton, 8.5 oz Fabric Weight, Red, 48 Regular

  • Mfr # CC18RD RG 48

  • Zoro # G1295071


product price: $53.39
/ea

Key Features

Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC18RD RG 48
Zoro #
G1295071
UPC #
883248558843
Country of Origin
Mexico

Dimensions

Size
48 Regular
Minimum Chest Size
46 1/2 in
Maximum Waist Size
46 1/2 in
Maximum Chest Size
48 in
Size - Numeric
48
Minimum Height
5 ft 7 in
Size-Body Type
Regular
Maximum Height
5 ft 11 in

Details

Item
Mns Ls Cotton Coverall-Red
Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Series
CC18
Features
Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
Number of Outside Pockets
9
Cuff Style
Adjustable Snap
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Sleeve Type
Long
Zipper Material
Brass
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pass Through Pockets
No
Reinforced Locations
Pockets
Pocket Locations
Chest, Left Hip, Left Sleeve, Right Leg
Water-Resistant
No
Includes Lining
No
Attached Hood
No

Description

Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.