CC18 Mns Ls Cotton Coverall-Red, Cotton, 8.5 oz Fabric Weight, Red, 60 Regular

  • Mfr # CC18RD RG 60

  • Zoro # G1295135


product price:  $60.29
/ea

Key Features

Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC18RD RG 60
Zoro #
G1295135
UPC #
883248558904
Country of Origin
Mexico

Dimensions

Size
60 Regular
Size - Numeric
60
Maximum Chest Size
60 in
Maximum Height
5 ft 11 in
Size-Body Type
Regular
Minimum Chest Size
58 1/2 in
Maximum Waist Size
58 1/2 in
Minimum Height
5 ft 7 in

Details

Item
Mns Ls Cotton Coverall-Red
Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Series
CC18
Features
Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
Number of Outside Pockets
9
Includes Lining
No
Zipper Material
Brass
Pass Through Pockets
No
Collar Style
Lay-Flat
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Reinforced Locations
Pockets
Insulated for Cold Conditions
No
Cuff Style
Adjustable Snap
Sleeve Type
Long
Designed to Wear Over Clothes
Yes
Pocket Locations
Chest, Left Hip, Left Sleeve, Right Leg
Water-Resistant
No
Attached Hood
No

Description

Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Maximum Chest Size 60 in, Maximum Waist Size 58 1/2 in, Size 4XL, Size - Numeric 60, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 58 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.