CC18 Mns Ls Cotton Coverall-Red, Cotton, 8.5 oz Fabric Weight, Red, 70 Tall

  • Mfr # CC18RD LN 70

  • Zoro # G1295001


product price:  $60.29
/ea

Key Features

Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC18RD LN 70
Zoro #
G1295001
UPC #
883248558775
Country of Origin
Mexico

Dimensions

Size
70 Tall
Size-Body Type
Tall
Maximum Height
6 ft 3 in
Size - Numeric
70
Minimum Height
5 ft 11 in

Details

Item
Mns Ls Cotton Coverall-Red
Color
Red
Material
Cotton
Fabric Weight
8.5 oz
Closure Type
Zipper
Gender
Men's
Series
CC18
Features
Elastic Waist Inserts for Fit and Comfort, Zipper Pulls on Upper Front Pockets and Back Left Pocket to Keep Items Secure
Number of Outside Pockets
9
Zipper Material
Brass
Includes Lining
No
Water-Resistant
No
Sleeve Type
Long
Pass Through Pockets
No
Cuff Style
Adjustable Snap
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Chest, Left Hip, Left Sleeve, Right Leg
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Reinforced Locations
Pockets
Collar Style
Lay-Flat
Attached Hood
No

Description

Mns Ls Cotton Coverall-Red, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Red, Size - Numeric 70, Size-Body Type Tall, Sleeve Type Long, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil, Cuff Style Adjustable Snap, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.