CD32 Insulated Duck Coverall, Cotton/Polyester, 10 oz Fabric Weight, Brown, 3XL Regular

  • Mfr # CD32BD RG 3XL

  • Zoro # G1292901


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Size
3XL Regular
Material
Cotton/Polyester
Fabric Weight
10 oz
Insulated
Yes
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD32BD RG 3XL
Zoro #
G1292901
UPC #
883248065143
Country of Origin
Mexico

Dimensions

Size
3XL Regular
Fits Chest Size
52-1/2" to 56"
Maximum Waist Size
56 1/2 in
Minimum Waist Size
54 1/2 in
Maximum Height
5 ft 11 in
Size-Body Type
Regular
Minimum Chest Size
52 1/2 in
Maximum Chest Size
56 in
Minimum Height
5 ft 7 in

Details

Item
Insulated Duck Coverall
Color
Brown
Material
Cotton/Polyester
Fabric Weight
10 oz
Insulated
Yes
Closure Type
Zipper
Gender
Men's
Series
CD32
Features
Blended Duck Fabric is Extra Durable, Insulated Interior Keeps You Warm When the Temp Gets Cold
Lining Material
100% Polyester
Number of Outside Pockets
8
Pass Through Pockets
No
Cuff Style
Adjustable With Rib Knit
Hood Style
Snap-On (Sold Separately)
Insulated for Cold Conditions
Yes
Collar Style
Lay-Flat
Includes Lining
Yes
Water-Resistant
No
Temperature Rating
Not Rated
Moisture-Wicking
Yes
Insulation Material
Polyester
Sleeve Type
Long
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Back, Lower Front, Right, Upper Front Chest
Attached Hood
No

Description

Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Brown, Maximum Chest Size 56 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 54 1/2 in, Minimum Chest Size 52 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products