CD32 Insulated Duck Coverall, Cotton/Polyester, 10 oz Fabric Weight, Brown, 5XL Regular

  • Mfr # CD32BD RG 5XL

  • Zoro # G1292439


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Size
5XL Regular
Material
Cotton/Polyester
Fabric Weight
10 oz
Insulated
Yes
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD32BD RG 5XL
Zoro #
G1292439
UPC #
883248065167
Country of Origin
Mexico

Dimensions

Size
5XL Regular
Fits Chest Size
60-1/2" to 64"
Maximum Chest Size
64 in
Minimum Chest Size
60 1/2 in
Minimum Height
5 ft 7 in
Maximum Height
5 ft 11 in
Minimum Waist Size
62 1/2 in
Size-Body Type
Regular
Maximum Waist Size
64 1/2 in

Details

Item
Insulated Duck Coverall
Color
Brown
Material
Cotton/Polyester
Fabric Weight
10 oz
Insulated
Yes
Closure Type
Zipper
Gender
Men's
Series
CD32
Features
Blended Duck Fabric is Extra Durable, Insulated Interior Keeps You Warm When the Temp Gets Cold
Lining Material
100% Polyester
Number of Outside Pockets
8
Collar Style
Lay-Flat
Pass Through Pockets
No
Water-Resistant
No
Pocket Locations
Back, Lower Front, Right, Upper Front Chest
Hood Style
Snap-On (Sold Separately)
Sleeve Type
Long
Moisture-Wicking
Yes
Insulation Material
Polyester
Temperature Rating
Not Rated
Insulated for Cold Conditions
Yes
Cuff Style
Adjustable With Rib Knit
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Includes Lining
Yes
Attached Hood
No

Description

Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Brown, Maximum Chest Size 64 in, Maximum Waist Size 64 1/2 in, Size 5XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 62 1/2 in, Minimum Chest Size 60 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.