Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CD32 Insulated Duck Coverall, Cotton/Polyester, 10 oz Fabric Weight, Brown, L Regular

  • Mfr # CD32BD RG L

  • Zoro # G1292448


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Size
L Regular
Material
Cotton/Polyester
Fabric Weight
10 oz
Insulated
Yes
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD32BD RG L
Zoro #
G1292448
UPC #
883248065099
Country of Origin
Mexico

Dimensions

Size
L Regular
Fits Chest Size
40-1/2" to 44"
Minimum Chest Size
40 1/2 in
Minimum Waist Size
42 1/2 in
Size-Body Type
Regular
Maximum Height
5 ft 11 in
Maximum Waist Size
44 1/2 in
Minimum Height
5 ft 7 in
Maximum Chest Size
44 in

Details

Item
Insulated Duck Coverall
Color
Brown
Material
Cotton/Polyester
Fabric Weight
10 oz
Insulated
Yes
Closure Type
Zipper
Gender
Men's
Series
CD32
Features
Blended Duck Fabric is Extra Durable, Insulated Interior Keeps You Warm When the Temp Gets Cold
Lining Material
100% Polyester
Number of Outside Pockets
8
Moisture-Wicking
Yes
Includes Lining
Yes
Pass Through Pockets
No
Insulated for Cold Conditions
Yes
Collar Style
Lay-Flat
Hood Style
Snap-On (Sold Separately)
Cuff Style
Adjustable With Rib Knit
Pocket Locations
Back, Lower Front, Right, Upper Front Chest
Insulation Material
Polyester
Sleeve Type
Long
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Temperature Rating
Not Rated
Water-Resistant
No
Attached Hood
No

Description

Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Brown, Maximum Chest Size 44 in, Maximum Waist Size 44 1/2 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 42 1/2 in, Minimum Chest Size 40 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.