CD32 Insulated Duck Coverall, Cotton/Polyester, 10 oz Fabric Weight, Navy, 4XL Regular

  • Mfr # CD32ND RG 4XL

  • Zoro # G1293927


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Size
4XL Regular
Material
Cotton/Polyester
Fabric Weight
10 oz
Insulated
Yes
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD32ND RG 4XL
Zoro #
G1293927
UPC #
883248065235
Country of Origin
Mexico

Dimensions

Size
4XL Regular
Fits Chest Size
56-1/2" to 60"
Maximum Chest Size
60 in
Maximum Height
5 ft 11 in
Maximum Waist Size
60 1/2 in
Minimum Waist Size
58 1/2 in
Minimum Chest Size
56 1/2 in
Size-Body Type
Regular
Minimum Height
5 ft 7 in

Details

Item
Insulated Duck Coverall
Color
Navy
Material
Cotton/Polyester
Fabric Weight
10 oz
Insulated
Yes
Closure Type
Zipper
Gender
Men's
Series
CD32
Features
Blended Duck Fabric is Extra Durable, Insulated Interior Keeps You Warm When the Temp Gets Cold
Lining Material
100% Polyester
Number of Outside Pockets
8
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Hood Style
Snap-On (Sold Separately)
Sleeve Type
Long
Temperature Rating
Not Rated
Collar Style
Lay-Flat
Water-Resistant
No
Insulated for Cold Conditions
Yes
Moisture-Wicking
Yes
Pocket Locations
Back, Lower Front, Right, Upper Front Chest
Cuff Style
Adjustable With Rib Knit
Pass Through Pockets
No
Insulation Material
Polyester
Includes Lining
Yes
Attached Hood
No

Description

Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 60 1/2 in, Size 4XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 58 1/2 in, Minimum Chest Size 56 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.