Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chef Coat, 2XL, Black

  • Mfr # 052MBK SS XXL

  • Zoro # G608637322


product price: $52.69
/ea

Key Features

Color
Black
Size
2XL
Number of Pockets
3
Sleeve Length
Short Sleeve
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052MBK SS XXL
Zoro #
G608637322
UPC #
194531401846
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
Short Sleeve

Details

Item
Chef Coat
Color
Black
Number of Pockets
3
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Gender
Men's
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Resistance Properties
Oil Resistant
Features
Double Breasted with Matching Buttons, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Industrial Laundry Friendly, Lightweight Mesh Back Panel Provides Maximum Breathable Comfort and is Nearly 75% more Breathable Compared to Competition, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Raglan Sleeves with Contrasting Mesh Panels for Enhanced Mobility & Breathable Comfort

Description

Chef Coat, Sleeve Length Short Sleeve, Size 2XL, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.