Zoro Homepage

Chef Coat, 4XL, Black

  • Mfr # 046XBK SS 4XL

  • Zoro # G308637134


product price: $33.29
/ea

Key Features

Color
Black
Size
4XL
Number of Pockets
2
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
046XBK SS 4XL
Zoro #
G308637134
UPC #
194531404588
Country of Origin
Honduras

Dimensions

Size
4XL
Sleeve Length
Short Sleeve
Chest Size
62 in

Details

Item
Chef Coat
Color
Black
Number of Pockets
2
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Resistance Properties
Oil Resistant, Wrinkle Resistant
Gender
Men's
Collar Style
Stand-Up
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Features

Description

Chef Coat, Sleeve Length Short Sleeve, Size 4XL, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.