Chef Coat, 4XL, White
Mfr # 042XWH RG 4XL
Zoro # G308637264
product price: $38.99
/eaKey Features
Color
White
Size
4XL
Number of Pockets
2
Resistance Properties
Oil Resistant, Stain Resistant
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
042XWH RG 4XL
Zoro #
G308637264
UPC #
194531063211
Country of Origin
Honduras
Dimensions
Size
4XL
Sleeve Length
Long Sleeve
Chest Size
62 in
Details
Item
Chef Coat
Color
White
Number of Pockets
2
Resistance Properties
Oil Resistant, Stain Resistant
Gender
Men's
Material
Cotton/Polyester
Fabric Blend
65% Polyester/35% Cotton
Features
Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability
Collar Style
Stand-Up
Description
Chef Coat, Sleeve Length Long Sleeve, Size 4XL, Resistance Properties Oil Resistant, Stain Resistant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Stand-Up, Color White, Closure Button, Material Cotton/Polyester, Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability, Gender Men's, Includes Left Chest Pocket, Thermometer Pocket, Vented Cuffs, Chest Size 62 in, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.