Zoro Homepage

Chef Coat, 4XL, White

  • Mfr # 054MWH RG 4XL

  • Zoro # G508637149


product price: $59.79
/ea

Key Features

Color
White
Size
4XL
Number of Pockets
4
Features
Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
054MWH RG 4XL
Zoro #
G508637149
UPC #
194531406391
Country of Origin
Honduras

Dimensions

Size
4XL
Sleeve Length
Long Sleeve

Details

Item
Chef Coat
Color
White
Number of Pockets
4
Features
Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition
Gender
Men's
Material
Polyester (Stretch Panel); Polyester/Cotton (Body)
Fabric Blend
100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body)

Description

Chef Coat, Sleeve Length Long Sleeve, Size 4XL, Fabric Blend 100 Percent Polyester (Stretch Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color White, Closure Button, Material Polyester (Stretch Panel); Polyester/Cotton (Body), Features Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.