Chef Coat, M, White
Mfr # 045XWH SS M
Zoro # G008637144
product price: $33.29
/eaKey Features
Color
White
Size
M
Number of Pockets
2
Sleeve Length
Short Sleeve
Resistance Properties
Oil Resistant, Wrinkle Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
045XWH SS M
Zoro #
G008637144
UPC #
883248548400
Country of Origin
Honduras
Dimensions
Size
M
Sleeve Length
Short Sleeve
Details
Item
Chef Coat
Color
White
Number of Pockets
2
Resistance Properties
Oil Resistant, Wrinkle Resistant
Collar Style
Stand-Up
Features
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Gender
Women's
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Description
Chef Coat, Sleeve Length Short Sleeve, Size M, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.