Zoro Homepage

Chef Coat, S, Black

  • Mfr # 052MBK SS S

  • Zoro # G508637248


product price: $52.69
/ea

Key Features

Color
Black
Size
S
Number of Pockets
3
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052MBK SS S
Zoro #
G508637248
UPC #
194531401822
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
Short Sleeve

Details

Item
Chef Coat
Color
Black
Number of Pockets
3
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Gender
Men's
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Resistance Properties
Oil Resistant
Features

Description

Chef Coat, Sleeve Length Short Sleeve, Size S, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.