Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chef Coat, S, White

  • Mfr # 045XWH SS S

  • Zoro # G008637137


product price: $33.29
/ea

Key Features

Color
White
Size
S
Number of Pockets
2
Resistance Properties
Oil Resistant, Wrinkle Resistant
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
045XWH SS S
Zoro #
G008637137
UPC #
883248548417
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
Short Sleeve

Details

Item
Chef Coat
Color
White
Number of Pockets
2
Resistance Properties
Oil Resistant, Wrinkle Resistant
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Gender
Women's
Collar Style
Stand-Up
Features
Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most

Description

Chef Coat, Sleeve Length Short Sleeve, Size S, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.