Zoro Homepage

Chef Coat, XL, Black

  • Mfr # 051WBK SS XL

  • Zoro # G708637284


product price: $52.69
/ea

Key Features

Color
Black
Size
XL
Number of Pockets
4
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051WBK SS XL
Zoro #
G708637284
UPC #
194531406056
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
Short Sleeve

Details

Item
Chef Coat
Color
Black
Number of Pockets
4
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Gender
Women's
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Features
Resistance Properties
Oil Resistant

Description

Chef Coat, Sleeve Length Short Sleeve, Size XL, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.