Chef Coat, XL, Black
Mfr # 052MBK SS XL
Zoro # G408637317
product price: $52.69
/eaKey Features
Color
Black
Size
XL
Number of Pockets
3
Resistance Properties
Oil Resistant
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052MBK SS XL
Zoro #
G408637317
UPC #
194531401839
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Details
Item
Chef Coat
Color
Black
Number of Pockets
3
Resistance Properties
Oil Resistant
Gender
Men's
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Features
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Description
Chef Coat, Sleeve Length Short Sleeve, Size XL, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.